Specifications
Dimensions
- Resolution0.000050 in
Details
- Accuracy0.0002 in
- Battery TypeLR44
- Data OutputYes
- Finish CoatingPainted
- Maximum Measurement2.0000 in
- Measuring Face MaterialCarbide
- Minimum Measurement1.0000 in
- Thimble TypeRatchet Stop
- TypeInternal
- Water Resistance RatingNone
Overview
Mfr description
38170866 38170866 1-2"/25-50MM SPI ELEC