Motion
38171625 38171625 1-2" .001 3FL SPI MECH

Swiss Precision Instrument Inc
38171625 38171625 1-2" .001 3FL SPI MECH

1 to 2 Inch Measurement, 3 Flutes Measured, Ratchet Stop Thimble, Mechanical V Anvil Micrometer 0.0002 Inch Accuracy, Carbide Face
MI ITEM #11664320
MFR #38171625 38171625 1-2" .001 3FL SPI MECH
List Price$1,288.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
38171625 38171625 1-2" .001 3FL SPI MECH

1 to 2 Inch Measurement, 3 Flutes Measured, Ratchet Stop Thimble, Mechanical V Anvil Micrometer 0.0002 Inch Accuracy, Carbide Face
MI ITEM #11664320
MFR #38171625 38171625 1-2" .001 3FL SPI MECH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,288.05/each for your price

Overview

Mfr description
38171625 38171625 1-2" .001 3FL SPI MECH

Specifications

  • Accuracy
    0.000200 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.001 in
  • Maximum Measurement
    2.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1.0000 in
  • Number Of Flutes Measured
    3
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2600 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text