Motion
38171641 38171641 .09-1" .001 3FL SPI ME

Swiss Precision Instrument Inc
38171641 38171641 .09-1" .001 3FL SPI ME

0.09 to 1 Inch Measurement, 3 Flutes Measured, Ratchet Stop Thimble, Mechanical V Anvil Micrometer 0.0001 Inch Accuracy, Carbide Face
Mi Item #11664322
MFR #38171641 38171641 .09-1" .001 3FL SPI ME
Price$1,040.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
38171641 38171641 .09-1" .001 3FL SPI ME

0.09 to 1 Inch Measurement, 3 Flutes Measured, Ratchet Stop Thimble, Mechanical V Anvil Micrometer 0.0001 Inch Accuracy, Carbide Face
Mi Item #11664322
MFR #38171641 38171641 .09-1" .001 3FL SPI ME

Mfr description
38171641 38171641 .09-1" .001 3FL SPI ME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,040.88/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Spindle Diameter
    0.2600 in

Details

  • Accuracy
    0.000100 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0900 in
  • Number Of Flutes Measured
    3
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)