Motion
38172078
Electronic, 12 to 16 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0004" Accuracy, 0.00005" Graduation
MI ITEM #11664325
MFR #38172078
Price$768.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic, 12 to 16 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0004" Accuracy, 0.00005" Graduation
MI ITEM #11664325
MFR #38172078

Mfr description
38172078 38172078 12-16"/300-400MM ELEC
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$768.27/each

Specifications

Dimensions

  • Graduation
    0.0010 mm

Details

  • Accuracy
    0.0004 in
  • Battery Type
    LR44
  • Data Output
    Yes
  • Digital Counter
    No
  • Measurement Range
    12 to 16 in
  • Measuring Face Material
    Carbide
  • Number Of Anvils
    4
  • Operation Type
    Electronic
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)