Motion
38172292
Mechanical, 12 to 16 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0004" Accuracy, 0.001" Graduation
MI ITEM #11664328
MFR #38172292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical, 12 to 16 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0004" Accuracy, 0.001" Graduation
MI ITEM #11664328
MFR #38172292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38172292 38172292 12-16" .001 MECH INTER

Specifications

  • Accuracy
    0.0004 in
  • Data Output
    No
  • Digital Counter
    No
  • Graduation
    0.0010 in
  • Measurement Range
    12 to 16 in
  • Measuring Face Material
    Carbide
  • Number Of Anvils
    4
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text