Motion
38172300
Mechanical, 6 to 12 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0003" Accuracy, 0.0001" Graduation
MI ITEM #11664329
MFR #38172300
List Price$775.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical, 6 to 12 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0003" Accuracy, 0.0001" Graduation
MI ITEM #11664329
MFR #38172300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$775.17/each for your price

Overview

Mfr description
38172300 38172300 6-12" .0001 MECH INTER

Specifications

  • Accuracy
    0.0003 in
  • Data Output
    No
  • Digital Counter
    No
  • Graduation
    0.0001 in
  • Measurement Range
    6 to 12 in
  • Measuring Face Material
    Carbide
  • Number Of Anvils
    6
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text