Motion
38172318
Mechanical, 0 to 6 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0002" Accuracy, 0.0001" Graduation
MI ITEM #11664330
MFR #38172318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical, 0 to 6 Range, Carbide Face Interchangeable Anvil Micrometer - 0.0002" Accuracy, 0.0001" Graduation
MI ITEM #11664330
MFR #38172318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38172318 38172318 0-6" .0001 MECH INTER

Specifications

  • Accuracy
    0.0002 in
  • Data Output
    No
  • Digital Counter
    No
  • Graduation
    0.0001 in
  • Measurement Range
    0 to 6 in
  • Measuring Face Material
    Carbide
  • Number Of Anvils
    6
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text