Motion
38172599 38172599 0-1" .0001 .07DIA SPI

Swiss Precision Instrument Inc
38172599 38172599 0-1" .0001 .07DIA SPI

0 to 1 Inch Range, 0.0001 Inch Graduation, A Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer 0.0001 Inch Accuracy, Carbide Face
MI ITEM #11664333
MFR #38172599 38172599 0-1" .0001 .07DIA SPI
Price$114.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
38172599 38172599 0-1" .0001 .07DIA SPI

0 to 1 Inch Range, 0.0001 Inch Graduation, A Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer 0.0001 Inch Accuracy, Carbide Face
MI ITEM #11664333
MFR #38172599 38172599 0-1" .0001 .07DIA SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.60/each

Specifications

Dimensions

  • Graduation
    0.000100 in
  • Head Diameter
    0.0700 in
  • Spindle Diameter
    0.2600 in
  • Throat Depth
    0.9500 in

Details

  • Accuracy
    0.000100 in
  • Anvil Type
    A
  • Digital Counter
    No
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
38172599 38172599 0-1" .0001 .07DIA SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought