Motion
38172623
0 to 1 Inch, 1.26 Inch Throat Depth, Electronic Spline Micrometer 0.0001 Inch Accuracy, 0.00005 Inch Graduation, 0.25 Inch Spindle Diameter, 2mm Head Diameter, Ratchet Stop Thimble, Data Output
MI ITEM #11664334
MFR #38172623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 Inch, 1.26 Inch Throat Depth, Electronic Spline Micrometer 0.0001 Inch Accuracy, 0.00005 Inch Graduation, 0.25 Inch Spindle Diameter, 2mm Head Diameter, Ratchet Stop Thimble, Data Output
MI ITEM #11664334
MFR #38172623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38172623 38172623 0-1"/25MM .079DIA SPI

Specifications

  • Accuracy
    0.000100 in
  • Data Output
    Yes
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.000050 in
  • Head Diameter
    2.00 mm
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Electronic
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2500 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text