Motion
38172672
0 to 1 Inch, 1.26 Inch Throat Depth, Mechanical Spline Micrometer 0.0001 Inch Accuracy, 0.0001 Inch Graduation, 0.25 Inch Spindle Diameter, 3mm Head Diameter, Ratchet Stop Thimble
MI ITEM #11664336
MFR #38172672
List Price$214.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 Inch, 1.26 Inch Throat Depth, Mechanical Spline Micrometer 0.0001 Inch Accuracy, 0.0001 Inch Graduation, 0.25 Inch Spindle Diameter, 3mm Head Diameter, Ratchet Stop Thimble
MI ITEM #11664336
MFR #38172672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.92/each for your price

Overview

Mfr description
38172672 38172672 0-1" .0001 SPI MECH SP

Specifications

  • Accuracy
    0.000100 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.000100 in
  • Head Diameter
    3.00 mm
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2500 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text