Overview
Mfr description
38172748 38172748 0-1"/25MM SPI ELEC POI
Specifications
- Accuracy0.000100 in, 0.0020 mm
- Battery TypeLR44
- Data OutputNo
- Digital CounterNo
- FinishPainted
- Graduation0.000050 in, 0.0010 mm
- Maximum Measurement1.0000 in, 25.00 mm
- Measuring Face MaterialCarbide
- Minimum Measurement0.0000 in, 0.00 mm
- Operation TypeElectronic
- Point Angle30.00
- Rotating SpindleYes
- Spindle Diameter0.2600 in, 6.50 mm
- Thimble TypeRatchet Stop
- Water Resistance RatingIP65
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data