Motion
38172821 38172821 0-1" .001 SPI MECH POI

Swiss Precision Instrument Inc
38172821 38172821 0-1" .001 SPI MECH POI

1 Inch, Ratchet Stop, Mechanical Point Micrometer Accurate up to 0.0001 Inch, 30° Point Angle
MI ITEM #11664340
MFR #38172821 38172821 0-1" .001 SPI MECH POI
List Price$170.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
38172821 38172821 0-1" .001 SPI MECH POI

1 Inch, Ratchet Stop, Mechanical Point Micrometer Accurate up to 0.0001 Inch, 30° Point Angle
MI ITEM #11664340
MFR #38172821 38172821 0-1" .001 SPI MECH POI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.10/each for your price

Overview

Mfr description
38172821 38172821 0-1" .001 SPI MECH POI

Specifications

  • Accuracy
    0.000100 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish
    Painted
  • Graduation
    0.0010 in
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Point Angle
    30.00
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2600 in, 6.50 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text