Motion
38172854
0 to 150mm Range, 4" Base Length, 6 Rods, Ratchet Stop Thimble, Electronic Depth Micrometer; IP65, 0.00005" Resolution, Accurate to 0.005mm, 0.176" Rod Diam, LR44 Battery, Data Output
MI ITEM #11664343
MFR #38172854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 4" Base Length, 6 Rods, Ratchet Stop Thimble, Electronic Depth Micrometer; IP65, 0.00005" Resolution, Accurate to 0.005mm, 0.176" Rod Diam, LR44 Battery, Data Output
MI ITEM #11664343
MFR #38172854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38172854 38172854 0-6"/150MM 4"BASE RATC

Specifications

  • Accuracy
    0.005 mm
  • Base Length
    4 in
  • Battery Type
    LR44
  • Data Output
    Yes
  • Finish Coating
    Bright
  • Maximum Measurement
    150.00 mm
  • Measuring Face Material
    Hardened Tool Steel
  • Minimum Measurement
    0.00 mm
  • Number of Rods
    6
  • Resolution
    0.000050 mm
  • Rod Diameter
    0.1760 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text