Motion
38172995
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 12" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
MI ITEM #11664345
MFR #38172995
List Price$550.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 12" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
MI ITEM #11664345
MFR #38172995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$550.68/each for your price

Overview

Mfr description
38172995 38172995 1" .0001 300MM THROAT
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000300 in
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.000100 in
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    12 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text