Motion
38173001
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 6" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
Mi Item #11664346
MFR #38173001
Price$359.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 6" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
Mi Item #11664346
MFR #38173001

Mfr description
38173001 38173001 1" .0001 150MM THROAT
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.01/each

Specifications

Dimensions

  • Graduation
    0.000100 in
  • Throat Depth
    6 in

Details

  • Accuracy
    0.000300 in
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)