Motion
38173043
1 to 2" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.00025", NIST Traceability Certification
MI ITEM #11664347
MFR #38173043
List Price$392.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Accurate to 0.00025", NIST Traceability Certification
MI ITEM #11664347
MFR #38173043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$392.16/each for your price

Overview

Mfr description
38173043 38173043 1-2" .001 SPI CALIPER
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000250 in
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.001000 in
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1 in
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text