Motion
38173159
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 24mm Throat Depth, Accurate to 0.004mm, Digital Counter, NIST Traceability Certification
MI ITEM #11664349
MFR #38173159
Price$206.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 24mm Throat Depth, Accurate to 0.004mm, Digital Counter, NIST Traceability Certification
MI ITEM #11664349
MFR #38173159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$206.55/each

Specifications

Dimensions

  • Graduation
    0.0100 mm
  • Throat Depth
    24.00 mm

Details

  • Accuracy
    0.0040 mm
  • Digital Counter
    Yes
  • Finish Coating
    Painted
  • Maximum Measurement
    25.00 mm
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.00 mm
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Overview

Mfr description
38173159 38173159 0-25MM .01MM SPI OUTSI
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought