Motion
38173183
3 to 4" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 2-1/4" Throat Depth, Accurate to 0.0002", Digital Counter, NIST Traceability Certification
MI ITEM #11664352
MFR #38173183
List Price$269.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 to 4" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 2-1/4" Throat Depth, Accurate to 0.0002", Digital Counter, NIST Traceability Certification
MI ITEM #11664352
MFR #38173183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$269.37/each for your price

Overview

Mfr description
38173183 38173183 3-4" .0001 SPI OUTSIDE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    3 in
  • Maximum Measurement
    4 in
  • Digital Counter
    Yes
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    2.2500 in
  • Graduation
    0.000100 in
  • Accuracy
    0.000200 in
  • Rotating Spindle
    Yes
  • Finish Coating
    Painted
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought