Motion
38173316
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664361
MFR #38173316
Price$369.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664361
MFR #38173316

Mfr description
38173316 38173316 0-4" .001 2.5"BASE SPI
  • Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
  • They may cause micro-shocks and require two hands to make a measurement.
  • Rotating rods are designed where the spindle rods rotate with the thimble.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.84/each

Specifications

Dimensions

  • Base Length
    2-1/2 in
  • Graduation
    0.00100 in
  • Rod Diameter
    4.50 mm

Details

  • Accuracy
    0.000200 in
  • Maximum Measurement
    4 in
  • Measuring Face Material
    Hardened Steel
  • Number of Rods
    4
  • Rod Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)