Motion
42416040
150 to 175mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000028" Accuracy, NIST Traceability Certification
Mi Item #11664363
MFR #42416040
Price$546.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 to 175mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000028" Accuracy, NIST Traceability Certification
Mi Item #11664363
MFR #42416040

Mfr description
42416040 42416040 6-7"/150-175MM IP54 SP
  • FrictionThimbles offer a smooth measuring operation and resist shock
  • They do not offer audible feedback, but are designedTo be closerToThe operator's hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.18/each

Specifications

Dimensions

  • Throat Depth
    3-3/4 in

Details

  • Battery Type
    LR44
  • Data Output
    No
  • Includes
    Battery
  • Maximum Measurement
    7 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    6 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)