Motion
42416073
125 to 150mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000024" Accuracy, NIST Traceability Certification
Mi Item #11664366
MFR #42416073
Price$494.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 to 150mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000024" Accuracy, NIST Traceability Certification
Mi Item #11664366
MFR #42416073

Mfr description
42416073 42416073 5-6"/125-150MM IP54 SP
  • FrictionThimbles offer a smooth measuring operation and resist shock
  • They do not offer audible feedback, but are designedTo be closerToThe operator's hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.40/each

Specifications

Dimensions

  • Throat Depth
    3.23 in

Details

  • Battery Type
    LR44
  • Data Output
    No
  • Includes
    Battery
  • Maximum Measurement
    6 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    5 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)