Motion
42416081
75 to 100mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, NIST Traceability Certification
MI ITEM #11664367
MFR #42416081
List Price$386.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 to 100mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, NIST Traceability Certification
MI ITEM #11664367
MFR #42416081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$386.55/each for your price

Overview

Mfr description
42416081 42416081 3-4"/75-100MM IP54 SPI
  • FrictionThimbles offer a smooth measuring operation and resist shock
  • They do not offer audible feedback, but are designedTo be closerToThe operator's hand

Specifications

  • Battery Type
    LR44
  • Data Output
    No
  • Includes
    Battery
  • Maximum Measurement
    4 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    3 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Throat Depth
    2-1/4 in
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text