Motion
42416099
25 to 50mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000016" Accuracy, NIST Traceability Certification
MI ITEM #11664368
MFR #42416099
Price$311.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 to 50mm IP54 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 000016" Accuracy, NIST Traceability Certification
MI ITEM #11664368
MFR #42416099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$311.19/each

Specifications

Dimensions

  • Throat Depth
    1.26 in

Details

  • Battery Type
    LR44
  • Data Output
    No
  • Includes
    Battery
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    1 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP54

Overview

Mfr description
42416099 42416099 1-2"/25-50MM IP54 SPI
  • FrictionThimbles offer a smooth measuring operation and resist shock
  • They do not offer audible feedback, but are designedTo be closerToThe operator's hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought