Motion
42416180
125 to 150mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
MI ITEM #11664372
MFR #42416180
List Price$449.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 to 150mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
MI ITEM #11664372
MFR #42416180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$449.91/each for your price

Overview

Mfr description
42416180 42416180 5-6"/125-150MM IP65 SP
  • Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
  • They may cause microshocks and requireTwo handsTo make a measurement

Specifications

  • Battery Type
    LR44
  • Includes
    Battery
  • Maximum Measurement
    6 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    5 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    3.73 in
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text