Motion
42416198
100 to 125mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
Mi Item #11664373
MFR #42416198
Price$395.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 to 125mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
Mi Item #11664373
MFR #42416198

Mfr description
42416198 42416198 4-5"/100-125MM IP65 SP
  • Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
  • They may cause microshocks and requireTwo handsTo make a measurement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.52/each

Specifications

Dimensions

  • Throat Depth
    3.23 in

Details

  • Battery Type
    LR44
  • Includes
    Battery
  • Maximum Measurement
    5 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    4 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)