Motion
42416214
50 to 75mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
MI ITEM #11664375
MFR #42416214
List Price$342.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 to 75mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00002" Accuracy, Data Output, NIST Traceability Certification
MI ITEM #11664375
MFR #42416214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$342.90/each for your price

Overview

Mfr description
42416214 42416214 2-3"/50-75MM IP65 SPI
  • Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
  • They may cause microshocks and requireTwo handsTo make a measurement

Specifications

  • Battery Type
    LR44
  • Includes
    Battery
  • Maximum Measurement
    3 in
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    2 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    2-1/4 in
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text