Motion
42416222
0 to 25mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00001" Accuracy, Data Output, NIST Traceability Certification
Mi Item #11664376
MFR #42416222
Price$250.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm IP65 Carbide-Tipped Standard Electronic Outside Micrometer;050" Resolution, 00001" Accuracy, Data Output, NIST Traceability Certification
Mi Item #11664376
MFR #42416222

Mfr description
42416222 42416222 0-1"/0-25MM IP65 SPI E
  • Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
  • They may cause microshocks and requireTwo handsTo make a measurement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.73/each

Specifications

Dimensions

  • Throat Depth
    1.26 in

Details

  • Battery Type
    LR44
  • Includes
    Battery
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide-Tipped
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)