Motion
42416289
0 to 300mm Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 100mm Base Length, 0.01mm Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664380
MFR #42416289
Price$758.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 300mm Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 100mm Base Length, 0.01mm Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664380
MFR #42416289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$758.88/each

Specifications

Dimensions

  • Base Length
    100.00 mm
  • Graduation
    0.010 mm
  • Rod Diameter
    4.50 mm

Details

  • Accuracy
    0.0050 mm
  • Maximum Measurement
    300 mm
  • Number of Rods
    12
  • Rod Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Overview

Mfr description
42416289 42416289 0-300MM .01M 100M BASE
  • Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
  • They may cause micro-shocks and require two hands to make a measurement.
  • Rotating rods are designed where the spindle rods rotate with the thimble.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought