Motion
42416305
0 to 150mm Range, 6 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 63mm Base Length, 0.01mm Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664382
MFR #42416305
List Price$436.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 6 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 63mm Base Length, 0.01mm Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664382
MFR #42416305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$436.08/each for your price

Overview

Mfr description
42416305 42416305 0-150MM .01MM 63M BASE
  • Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
  • They may cause micro-shocks and require two hands to make a measurement.
  • Rotating rods are designed where the spindle rods rotate with the thimble.

Specifications

  • Accuracy
    0.0050 mm
  • Base Length
    63.00 mm
  • Graduation
    0.010 mm
  • Maximum Measurement
    150 mm
  • Number of Rods
    6
  • Rod Diameter
    4.50 mm
  • Rod Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text