1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
42416321
0 to 12" Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #
11664384
MFR #
42416321
Price
$925.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Micrometers
Depth Micrometers
Swiss Precision Instrument Inc 42416321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
42416321
0 to 12" Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #
11664384
MFR #
42416321
Mfr description
42416321 42416321 0-12" .001 4"BASE SPI
Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
They may cause micro-shocks and require two hands to make a measurement.
Rotating rods are designed where the spindle rods rotate with the thimble.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$925
.98
/each
Add to Cart
Specifications
Dimensions
Base Length
4 in
Graduation
0.00100 in
Rod Diameter
4.50 mm
Details
Accuracy
0.000280 in
Maximum Measurement
12 in
Number of Rods
12
Rod Type
Rotating
Thimble Type
Ratchet Stop
Traceability Certification Included
NIST
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items