Motion
42416347
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
Mi Item #11664386
MFR #42416347
Price$358.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
Mi Item #11664386
MFR #42416347

Mfr description
42416347 42416347 0-4" .001 4"BASE SPI M
  • Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
  • They may cause micro-shocks and require two hands to make a measurement.
  • Rotating rods are designed where the spindle rods rotate with the thimble.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.80/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.00100 in
  • Rod Diameter
    4.50 mm

Details

  • Accuracy
    0.000200 in
  • Maximum Measurement
    4 in
  • Number of Rods
    4
  • Rod Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)