Motion
42416354
0 to 12" Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664387
MFR #42416354
List Price$857.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 12" Range, 12 Rod, Mechanical Depth Micrometer - Ratchet Stop Thimble, 2-1/2" Base Length, 0.001" Graduation, 4.5mm Rod Diam, NIST Traceability Certification
MI ITEM #11664387
MFR #42416354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$857.70/each for your price

Overview

Mfr description
42416354 42416354 0-12" .001 2.5"BASE SP
  • Ratchet stop thimbles offer audible feedback and constant measuring force on the spindle while measuring
  • They may cause micro-shocks and require two hands to make a measurement.
  • Rotating rods are designed where the spindle rods rotate with the thimble.

Specifications

  • Accuracy
    0.000280 in
  • Base Length
    2-1/2 in
  • Graduation
    0.00100 in
  • Maximum Measurement
    12 in
  • Number of Rods
    12
  • Rod Diameter
    4.50 mm
  • Rod Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text