Motion
42416883
9 to 10" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 5.6" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
Mi Item #11664391
MFR #42416883
Price$239.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 to 10" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 5.6" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
Mi Item #11664391
MFR #42416883

Mfr description
42416883 42416883 9-10" .0001 RATCHT STP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.25/each

Specifications

Dimensions

  • Graduation
    0.000100 in
  • Throat Depth
    5.6000 in

Details

  • Accuracy
    0.000300 in
  • Finish Coating
    Enamel
  • Maximum Measurement
    10 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    9 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)