Motion
42416966
2 to 3" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 1.93" Throat Depth, Accurate to 0.0002", NIST Traceability Certification
MI ITEM #11664397
MFR #42416966
List Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 3" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 1.93" Throat Depth, Accurate to 0.0002", NIST Traceability Certification
MI ITEM #11664397
MFR #42416966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.20/each for your price

Overview

Mfr description
42416966 42416966 2-3" .0001 RATCHT STOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000200 in
  • Finish Coating
    Enamel
  • Graduation
    0.000100 in
  • Maximum Measurement
    3 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.9300 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text