Motion
42417089
75 to 100mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 60mm Throat Depth, Accurate to 0.005mm, NIST Traceability Certification
Mi Item #11664398
MFR #42417089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 to 100mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 60mm Throat Depth, Accurate to 0.005mm, NIST Traceability Certification
Mi Item #11664398
MFR #42417089

Mfr description
42417089 42417089 75-100MM .01MM RATCHT
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0100 mm
  • Throat Depth
    60.00 mm

Details

  • Accuracy
    0.0050 mm
  • Finish Coating
    Enamel
  • Maximum Measurement
    100.00 mm
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    75.00 mm
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)