Motion
42417097
50 to 75mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 49mm Throat Depth, Accurate to 0.005mm, NIST Traceability Certification
MI ITEM #11664399
MFR #42417097
Price$83.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 to 75mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 49mm Throat Depth, Accurate to 0.005mm, NIST Traceability Certification
MI ITEM #11664399
MFR #42417097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.37/each

Specifications

Dimensions

  • Graduation
    0.0100 mm
  • Throat Depth
    49.00 mm

Details

  • Accuracy
    0.0050 mm
  • Finish Coating
    Enamel
  • Maximum Measurement
    75.00 mm
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    50.00 mm
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Overview

Mfr description
42417097 42417097 50-75MM .01MM RATCHT S
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought