Motion
42417113
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 28mm Throat Depth, Accurate to 0.004mm, NIST Traceability Certification
MI ITEM #11664401
MFR #42417113
List Price$103.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 28mm Throat Depth, Accurate to 0.004mm, NIST Traceability Certification
MI ITEM #11664401
MFR #42417113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.77/each for your price

Overview

Mfr description
42417113 42417113 0-25MM .01MM RATCH STP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.0040 mm
  • Finish Coating
    Enamel
  • Graduation
    0.0100 mm
  • Maximum Measurement
    25.00 mm
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.00 mm
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    28.00 mm
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text