Motion
42417121
10 to 11" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 6.11" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
MI ITEM #11664402
MFR #42417121
Price$228.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 to 11" Range, 0.0001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, 6.11" Throat Depth, Accurate to 0.0003", NIST Traceability Certification
MI ITEM #11664402
MFR #42417121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.93/each

Specifications

Dimensions

  • Graduation
    0.000100 in
  • Throat Depth
    6.1100 in

Details

  • Accuracy
    0.000300 in
  • Finish Coating
    Enamel
  • Maximum Measurement
    11 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    10 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST

Overview

Mfr description
42417121 42417121 10-11" .0001 RATCH STP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought