1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
42614891
4 Piece, 12" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #
11664404
MFR #
42614891
Price
$383.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Swiss Precision Instrument Inc 42614891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
42614891
4 Piece, 12" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #
11664404
MFR #
42614891
Mfr description
42614891 42614891 4PC 12" 16R SPI COMBO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$383
.20
/each
Add to Cart
Specifications
Dimensions
Blade Length
12 in
Graduation
1/100 in, 1/32 in, 1/50 in, 1/64 in
Details
Blade Material
Hardened Steel
Graduation Style
16R
Head Material
Cast Iron
Head Type
Center; Protractor; Square
Number Of Pieces
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items