Motion
42625145
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.004, 0.005, 0.006mm Accuracy, Ratchet Stop Thimble
Mi Item #11664405
MFR #42625145
Price$810.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 6 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.004, 0.005, 0.006mm Accuracy, Ratchet Stop Thimble
Mi Item #11664405
MFR #42625145

Mfr description
42625145 42625145 6PC 0-150MM .01MM SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$810.12/each

Specifications

Dimensions

  • Graduation
    0.01 mm

Details

  • Accuracy
    0.004, 0.005, 0.0060 mm
  • Digital Counter
    No
  • Maximum Measurement
    150.00 mm
  • Measurement Range
    0 to 150 mm
  • Number Of Pieces
    6
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)