Motion
42625152
0 to 75mm Range, 3 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.004, 0.005mm Accuracy, Ratchet Stop Thimble
MI ITEM #11664406
MFR #42625152
Price$342.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 75mm Range, 3 Piece Mechanical Outside Micrometer Set - 0.01mm Graduation, 0.004, 0.005mm Accuracy, Ratchet Stop Thimble
MI ITEM #11664406
MFR #42625152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$342.96/each

Specifications

Dimensions

  • Graduation
    0.01 mm

Details

  • Accuracy
    0.004, 0.005 mm
  • Digital Counter
    No
  • Maximum Measurement
    75.00 mm
  • Measurement Range
    0 to 75 mm
  • Number Of Pieces
    3
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
42625152 42625152 3PC 0-75MM .01MM SPI M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought