Motion
42625160
0 to 12" Range, 12 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002, 0.0003" Accuracy, Ratchet Stop Thimble
Mi Item #11664407
MFR #42625160
Price$3,293.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 12" Range, 12 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002, 0.0003" Accuracy, Ratchet Stop Thimble
Mi Item #11664407
MFR #42625160

Mfr description
42625160 42625160 12PC 0-12" .0001 SPI M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,293.37/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.0001, 0.0002, 0.0003 in
  • Digital Counter
    No
  • Maximum Measurement
    12.0000 in
  • Measurement Range
    0 to 12 in
  • Number Of Pieces
    12
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)