Motion
42625178
6 to 12" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0002, 0.0003" Accuracy, Ratchet Stop Thimble
MI ITEM #11664408
MFR #42625178
List Price$1,257.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 12" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0002, 0.0003" Accuracy, Ratchet Stop Thimble
MI ITEM #11664408
MFR #42625178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,257.39/each for your price

Overview

Mfr description
42625178 42625178 6PC 6-12" .0001 SPI ME

Specifications

  • Accuracy
    0.0002, 0.0003 in
  • Digital Counter
    No
  • Graduation
    0.0001 in
  • Maximum Measurement
    12.0000 in
  • Measurement Range
    6 to 12 in
  • Minimum Measurement
    6 in
  • Number Of Pieces
    6
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text