Motion
42625186
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #11664409
MFR #42625186
Price$1,081.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 6 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #11664409
MFR #42625186

Mfr description
42625186 42625186 6PC 0-6" .0001 SPI MEC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,081.29/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.0001, 0.0002 in
  • Digital Counter
    No
  • Maximum Measurement
    6.0000 in
  • Measurement Range
    0 to 6 in
  • Number Of Pieces
    6
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)