Motion
42626242
25 to 50mm Range, Electronic Screw Thread Micrometer Ratchet Stop Thimble, 0.00005" Graduation, 0.0002" Accuracy
MI ITEM #11664413
MFR #42626242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 to 50mm Range, Electronic Screw Thread Micrometer Ratchet Stop Thimble, 0.00005" Graduation, 0.0002" Accuracy
MI ITEM #11664413
MFR #42626242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42626242 42626242 1-2"/25-50MM SPI ELEC

Specifications

  • Accuracy
    0.00020 in
  • Data Output
    Yes
  • Digital Counter
    No
  • Graduation
    0.000050 in
  • Includes Anvils
    No
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    1.0000 in
  • Operation Type
    Electronic
  • Resolution
    0.0010 mm
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text