Motion
42626812
0 to 3" Range, 0.001mm Resolution, IP54, 3 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Friction Thimble, Carbide Tipped Measuring Face
MI ITEM #11664415
MFR #42626812
Price$905.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 0.001mm Resolution, IP54, 3 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Friction Thimble, Carbide Tipped Measuring Face
MI ITEM #11664415
MFR #42626812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$905.40/each

Specifications

Dimensions

  • Resolution
    0.000050 in

Details

  • Accuracy
    0.00016 in, 0.0002 in
  • Battery Type
    LR44
  • Data Output
    No
  • Maximum Measurement
    3.0000 in
  • Measurement Range
    0 in to 3 in
  • Measuring Face Material
    Carbide-Tipped
  • Number Of Pieces
    3
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Water Resistance Rating
    IP54

Overview

Mfr description
42626812 42626812 3PC 0-3"/0-75MM IP54 S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought