Motion
42626838
0 to 4" Range, 0.001mm Resolution, IP54, 4 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Friction Thimble, Carbide Tipped Measuring Face
Mi Item #11664416
MFR #42626838
Price$1,297.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 0.001mm Resolution, IP54, 4 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Friction Thimble, Carbide Tipped Measuring Face
Mi Item #11664416
MFR #42626838

Mfr description
42626838 42626838 4PC 0-4"/0-100MM IP54
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,297.11/each

Specifications

Dimensions

  • Resolution
    0.000050 in

Details

  • Accuracy
    0.00016 in, 0.0002 in
  • Battery Type
    LR44
  • Data Output
    No
  • Maximum Measurement
    4.0000 in
  • Measurement Range
    0 in to 4 in
  • Measuring Face Material
    Carbide-Tipped
  • Number Of Pieces
    4
  • Rotating Spindle
    Yes
  • Thimble Type
    Friction
  • Water Resistance Rating
    IP54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)