Motion
42626853
0 to 3" Range, 0.001mm Resolution, IP65, 3 Piece Electronic Outside Micrometer Sets;0.002mm Accuracy, Ratchet Stop Thimble, Carbide Tipped Measuring Face
MI ITEM #11664417
MFR #42626853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 0.001mm Resolution, IP65, 3 Piece Electronic Outside Micrometer Sets;0.002mm Accuracy, Ratchet Stop Thimble, Carbide Tipped Measuring Face
MI ITEM #11664417
MFR #42626853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42626853 42626853 3PC 0-3"/0-75MM IP65 S

Specifications

  • Accuracy
    0.0001 in, 0.0002 in
  • Battery Type
    LR44
  • Data Output
    Yes
  • Maximum Measurement
    3.0000 in
  • Measurement Range
    0 in to 3 in
  • Measuring Face Material
    Carbide-Tipped
  • Number Of Pieces
    3
  • Resolution
    0.000050 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text