Motion
42626861
0 to 6" Range, 0.001mm Resolution, IP65, 6 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Ratchet Stop Thimble, Carbide Tipped Measuring Face
MI ITEM #11664418
MFR #42626861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 0.001mm Resolution, IP65, 6 Piece Electronic Outside Micrometer Sets;0.002, 0.003mm Accuracy, Ratchet Stop Thimble, Carbide Tipped Measuring Face
MI ITEM #11664418
MFR #42626861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42626861 42626861 6PC 0-6"/0-150MM IP65

Specifications

  • Accuracy
    0.0001 in, 0.0002 in
  • Battery Type
    LR44
  • Data Output
    Yes
  • Maximum Measurement
    6.0000 in
  • Measurement Range
    0 in to 6 in
  • Measuring Face Material
    Carbide-Tipped
  • Number Of Pieces
    6
  • Resolution
    0.000050 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text