Motion
50318765 50318765 0-7.2/0-180M.001/0.02M

Swiss Precision Instrument Inc
50318765 50318765 0-7.2/0-180M.001/0.02M

0 to 180mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664420
MFR #50318765 50318765 0-7.2/0-180M.001/0.02M
List Price$180.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
50318765 50318765 0-7.2/0-180M.001/0.02M

0 to 180mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664420
MFR #50318765 50318765 0-7.2/0-180M.001/0.02M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.75/each for your price

Overview

Mfr description
50318765 50318765 0-7.2/0-180M.001/0.02M

Specifications

  • Accuracy
    0.0015 in
  • Graduation
    0.0010 in
  • Jaw Depth
    1.9700 in
  • Material
    Stainless Steel
  • Maximum Measurement
    7.2000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text